Fluke 15B+ CAT III Digital Multimeter

Representative image only.

Fluke 15B+ CAT III Digital Multimeter

Fluke | Mfr: FLUKE-15B+ ESP| Item: 1778513

Professional-grade multimeter at an affordable price!

$200.37CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$200.37CAD / Each

Buy It Together

Current Item

Fluke 15B+ CAT III Digital Multimeter
Fluke 15B+ CAT III Digital Multimeter
1778513

$200.37CAD / Each
+ +
Fluke TL175 TwistGuard™ Premium Test Leads
2003733

$75.13CAD / Each
=
Total Price 471.09 ADD 3 ITEMS TO CART
Product Description

Includes

TL75 Hard Point™ test lead set and batteries.

Key Features

  • Safety rated for CAT III 600 V
  • Measures AC/DC voltage up to 1000 V
  • Measures AC/DC current up to 10 A
  • Large, easy-to-read, backlit display
  • Push HOLD to freeze current reading
  • Easily operate even with gloves on
  • 1 year warranty

More About this Item

The Fluke 15B+ digital multimeter has all the core functions you need packed into a compact, rugged meter. The meter measures AC/DC voltage, AC/DC current, resistance, and capacitance, and performs frequency checks and diode tests—perfect for routine electrical checks to diagnosing issues with circuits. A large 4000-count backlit LCD makes it easy to read even in dimly lit areas. The meter turns off after 20 minutes of inactivity, conserving battery life.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • DC Max (Volts)1000
  • DC Voltage Accuracy±(0.5% of reading + 3 digits)
  • DC Max (amps)10
  • DC Current Accuracy±(1.5% of reading + 3 digits)
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±(1.0% of reading + 3 digits)
  • AC Max (amps)10
  • AC Current Accuracy±(1.5% of reading + 3 digits)
  • Resistance Max (MΩ)40
  • Capacitance Max (mF)1
  • Capacitance Accuracy40 and 400 nF ranges: ±(2% of reading + 5 digits)
    4, 40, 400, 1000 µF (1 mF) ranges: ±(5% of reading + 5 digits)
  • Resistivity Accuracy400 Ω range: ±(0.5% of reading + 3 digits)
    4, 40, 400 kΩ, and 4 MΩ ranges: ±(0.5% of reading + 2 digits)
    40 MΩ range: ±(1.5% of reading + 3 digits)
  • ContinuityBeeper at ≤70 Ω
  • Diode Tester2 V
  • True RmsNo
  • Count4000
  • DisplayLarge LCD
  • Safety RatingIEC 61010-1, IEC61010-2-030 CAT III 600 V, Pollution Degree 2
  • Power2 AA (included)
  • Width (in)3.5625
  • Height (in)7.25
  • Depth (in)2
  • Width (cm)9.1
  • Height (cm)18.3
  • Depth (cm)5
  • Description15B+ CAT III Digital Multimeter
  • Warranty1 year
Reviews
Q&A