Fluke 1577 Digital Insulation Multimeter

Representative image only.

Fluke 1577 Digital Insulation Multimeter

Fluke | Mfr: FLUKE-1577| Item: 2682810

Available for sale in the United States and Canada only Combines a true rms multimeter and insulation tester in one economical meter

$1,502.84CAD / Each

for an additional
$356.56CAD / Each
for an additional
$481.80CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,502.84CAD / Each

Buy It Together

Current Item

Fluke 1577 Digital Insulation Multimeter
Fluke 1577 Digital Insulation Multimeter
2682810

$1,502.84CAD / Each
+
InnoCal NIST-Traceable Calibration, Megohmmeter
1710125

$356.56CAD / Each
+ =
Total Price 2456.11 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Provides live circuit detection and auto-discharge of capacitive voltage for user protection
  • CAT III 1000 V and CAT IV 600 V rated
  • 3 year warranty

More About this Item

These meters are ideal for troubleshooting and conducting preventive maintenance on motors, switchgear, generators, and cables. Meters feature AC/DC voltage, DC mV, AC/DC mA, resistance and continuity measurement capabilities. Model 26828-20 provides capacitance, diode test, temperature, min/max, frequency (Hz), and filter for motor drive measurements. The large backlit LCD display is easy to read in dimly lit work environments and the auto power off function saves battery power.

What's included: Remote probe, Test leads, Alligator clips, Hard case, Four AA alkaline batteries, Quick Reference Guide, CD Rom with Manual

UL Listed.Canadian Standards Association3 Year Warranty
Specifications
  • DC Min (Volts)6
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.2% of reading + 2 digits
  • DC Min (amps)0.06
  • DC Max (amps)0.4
  • DC Current Accuracy±1.0% + 2 digits
  • AC Min (Volts)6
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±2% of reading + 3 digits
  • AC Min (amps)0.06
  • AC Max (amps)0.4
  • AC Current Accuracy±2% of reading + 2 digits
  • Resistance Min (Ω)600
  • Resistance Max (MΩ)50
  • Resistivity Accuracy1.2% of reading + 2 digits
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Powerfour AA batteries (included)
  • Width (in)4
  • Height (in)8
  • Depth (in)2
  • DescriptionDigital Insulation Multimeter
  • Warranty3 Years
Reviews
Q&A