Fluke I400S AC Current Clamp with BNC Adapter, 400 A AC

Representative image only.

Fluke I400S AC Current Clamp with BNC Adapter, 400 A AC

Fluke | Mfr: I400S| Item: 2000346

Sold only in the United States and Canada

$581.99CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$581.99CAD / Each

Buy It Together

Current Item

Fluke I400S AC Current Clamp with BNC Adapter, 400 A AC
Fluke I400S AC Current Clamp with BNC Adapter, 400 A AC
2000346

$581.99CAD / Each
+ =
Total Price 777.58 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Take accurate current readings without breaking the circuit
  • Compatible with multimeters, oscilloscopes, and power analyzers
  • Maximum conductor size: 32 mm (1-1/4")
  • 2.5 m (8.2 ft) long cable
  • CAT IV 600 V and CAT III 1000 V rated for added safety
  • 1 year warranty

More About this Item

Use current clamps with DMMS, ScopeMeters, and power quality analyzers.

1 Year Warranty
Specifications
  • AC Min (amps)0.5
  • AC Max (amps)400
  • Max Clamp Size1.25
  • Safety RatingCAT IV 600 V and CAT III 1000 V
  • Width (in)2.8
  • Length (in)5.9
  • Height (in)1.2
  • Width (cm)7
  • Length (cm)15
  • Height (cm)3
  • Connector TypeBNC adapter
  • ApplicationsMeasuring AC current
  • DescriptionAC Current Clamp with BNC Adapter, 400 A AC
  • Warranty1 year
Reviews
Q&A