Fluke 123B ScopeMeter Industrial Handheld Oscilloscope, 20 MHz, N America

Representative image only.

Fluke 123B ScopeMeter Industrial Handheld Oscilloscope, 20 MHz, N America

Fluke | Mfr: FLUKE-123B/NA| Item: 2000002

Maximize uptime and easily collaborate to make confident decisions

$3,225.60CAD / Each

for an additional
$386.76CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,225.60CAD / Each

Buy It Together

Current Item

Fluke 123B ScopeMeter Industrial Handheld Oscilloscope, 20 MHz, N America
Fluke 123B ScopeMeter Industrial Handheld Oscilloscope, 20 MHz, N America
2000002

$3,225.60CAD / Each
+ + =
Total Price 3612.36 ADD 3 ITEMS TO CART
Product Description

Includes

two shielded test leads with ground leads, black test lead, red and blue hook clips, banana-to-BNC adapter, Wi-Fi USB adapter, Li-ion battery pack, and charger/power adapter. Kits 20000-05, -06 and -12 also come with FlukeView™ software for Windows®, magnetic hanger, screen protector, and soft carrying case.

Key Features

  • Fluke Connect® allows access to data remotely via smart phones and tablets
  • Advanced triggering technology provides a stable, reliable, and repeatable test
  • Automatically displays appropriate parameters based on waveform qualities
  • Troubleshoot and analyze with three testing instruments in one—oscilloscope, multimeter, and recorder
  • 3 year warranty

More About this Item

This handheld digital oscilloscope features advanced connectivity options to make data analysis, data sharing, and maintenance or troubleshooting decisions faster and easier. Included WiFi adapter communicates with PCs and mobile devices on wireless LAN using the downloadable Fluke Connect app. Optional optically isolated USB interface cable allows direct connection to PC where Wi-Fi is unavailable (order separately). Choose a ScopeMeter kit for FlukeView® software, which enables further collaboration, data analysis, and archiving of critical test information.

Operation is simplified by two programs to give you quick access to the data you need. Connect-and-View™ hands-free triggering technology recognizes signal patterns, sets up the correct trigger program, and automatically captures waveforms. IntellaSet™ uses proprietary algorithms to analyze measured waveforms, then displays only the pertinent numerical data for that wave type.

Available for sale in the United States and Canada only.

3 Year WarrantyCanadian Standards Association
Specifications
  • Bandwidth (MHz)20
  • Channels2 (both oscilloscope and DMM functions)
  • Sample Rate (MS/s)40
  • Record Length2 M readings for one channel
  • ConnectivityWi-Fi and USB
  • Input Sensitivity5 mV/div to 200 V/div
  • Display5.7" color active matrix TFT, 640 x 480 pixels
  • PowerRechargeable Li-ion 10.8 V battery with power charger/adapter (included)
  • Height (in)10 1/4
  • Width (in)5 1/4
  • Depth (in)2 1/8
  • DescriptionScopeMeter Industrial Handheld Oscilloscope, 20 MHz, N America
  • Warranty3 Years
Reviews
Q&A