InnoCal NIST-Traceable Calibration, Oscilloscope, up to 300MHz

Representative image only.

InnoCal NIST-Traceable Calibration, Oscilloscope, up to 300MHz

InnoCal | Item: 1710033

NIST-traceable calibrations for oscilloscopes

$386.76CAD / Each

$386.76CAD / Each
Product Description

Includes

Calibration reports issued by InnoCal may not be reproduced, except in full, without written permission of InnoCal. The results stated in our reports relate only to the items tested or calibrated.

Key Features

  • Includes a NIST-traceable calibration certificate that establishes traceability to NIST
  • Certificate lists the environmental conditions present at time of calibration
  • Certificate lists actual values, uncertainties, and tolerances
  • Regular calibration helps you meet ISO, EPA, GLPs/GMPs and other quality standards
  • Calibration service for an oscilloscope, 300 MHz
  • 1 year warranty

More About this Item

All calibration certificates contain as-found and as-left data, estimated measurement uncertainties (emu’s) and test uncertainty ratios (TUR’s) at no additional cost!
NIST-traceable calibration allows you to confirm that the specific asset you purchase does in fact meet the manufacturer’s published specification. Receive your product calibrated and ready to use rather than sending it to a third-party or internal calibration lab and incurring additional delays. EPA, USDA, ISO and GLP/GMP standards require regular NIST-Traceable calibration of all test equipment being used in critical applications.

1 Year Warranty
Specifications
  • Calibration TypeElectrical
  • System Calibration (Instrument and Probe)Yes
  • Calibration Test PointsCalibrated per manufacturer's procedure
  • DescriptionNIST-Traceable Calibration; Oscilloscopes, up to 300MHz
  • Warranty1 year
Reviews
Q&A