Fluke 116 HVAC Digital Multimeter w/ Temperature

Representative image only.

Fluke 116 HVAC Digital Multimeter w/ Temperature

Fluke | Mfr: FLUKE-116| Item: 2601620

Available for sale in the United States and Canada only Compact True-RMS multimeter measures temperature, microamps, and capacitance

$427.27CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$427.27CAD / Each

Buy It Together

Current Item

Fluke 116 HVAC Digital Multimeter w/ Temperature
Fluke 116 HVAC Digital Multimeter w/ Temperature
2601620

$427.27CAD / Each
+ + =
Total Price 734.82 ADD 3 ITEMS TO CART
Product Description

Includes

CAT III test leads, beaded type K thermocouple probe, and one 9 V battery

Key Features

  • Low input impedance eliminates stray voltage for more accurate measurements
  • Design allows for one-handed operation
  • 3 year warranty

More About this Item

This auto-ranging multimeter measures temperature with included type K thermocouple probe, tests flame rod circuits with microamp function, records min/max measurements over 100-hour period with time stamp, and offers voltage check for stray voltages. Meter also features auto-off and a low-battery indicator.

The Fluke 116 was specifically designed for the HVAC professional. It has everything needed in an HVAC meter including temperature and microamp measurements to quickly troubleshoot problems with HVAC equipment and flame sensors. Use the Fluke 116 to test motor start and run capacitors up to 10,000 microfarads. Rely on the Fluke 116 to make your everyday measurements - up to 600 volts AC or DC, 40 MÙ, diode test and exceptionally fast continuity.

3 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • DC Min (Volts)0.1
  • DC Max (Volts)600
  • DC Voltage Accuracy0.5% + 2
  • Current (AC/DC)10 A / 600 µA
  • AC Min (Volts)0.0001
  • AC Max (Volts)600
  • Ac Voltage Accuracy2.0% + 3 (500 Hz to 1 kHz)
  • Resistance Max (MΩ)40
  • Capacitance Max (nF)1000
  • Capacitance Min (mF)1000
  • Capacitance Accuracy±5% + 20%
  • Frequency Min (Hz)5
  • Frequency Max (KHz)50
  • ContinuityBeeper on < 20 Ω, off> 250 Ω; detects opens or shorts of 500 µs or longer
  • Count6000
  • Digits3 1/2
  • DisplayDigital: 6,000 counts, updates 4/sec
  • Safety RatingCAT III 600V
  • Power9 V Alkaline Battery
  • Width (in)3.31
  • Height (in)6.57
  • Depth (in)1.82
  • DescriptionHVAC Digital Multimeter w/ Temperature
  • Warranty3 Years
Reviews
Q&A