Flir MR05 Impact Pin Probe for MR-Series Moisture Meters

Representative image only.

Flir MR05 Impact Pin Probe for MR-Series Moisture Meters

Flir | Mfr: MR05| Item: 3780207

Update your moisture meter

$147.34CAD / Each

$147.34CAD / Each

Buy It Together

Current Item

Flir MR05 Impact Pin Probe for MR-Series Moisture Meters
Flir MR05 Impact Pin Probe for MR-Series Moisture Meters
3780207

$147.34CAD / Each
+ =
Total Price 344.77 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Update, upgrade, and expand the performance of your FLIR moisture meter with a variety of probes, pins and other accessories.

Impact pin probe for high-density materials, with 0.75" pins (thin and wide) and impact plate .

1 Year Warranty
Specifications
  • Measurement TypeContact Pin
  • Height (in)6
  • Width (in)2 1/5
  • Length (in)12 1/4
  • DescriptionImpact Pin Probe for MR-Series Moisture Meters
  • Warranty1 year
Reviews
Q&A