Flir MR05-PINS2 Replacement Wide Pins for MR05 Impact Pin Probe; 50 Pins (25 Pairs)

Representative image only.

Flir MR05-PINS2 Replacement Wide Pins for MR05 Impact Pin Probe; 50 Pins (25 Pairs)

Flir | Mfr: MR05-PINS2| Item: 3780212

Update your moisture meter

$204.80CAD / Each

$204.80CAD / Each
Product Description

Key Features

  • 3 mm in dia
  • 6 month warranty

More About this Item

Update, upgrade, and expand the performance of your FLIR moisture meter with a variety of probes, pins and other accessories.

6 Month Warranty
Specifications
  • Height (in)1/4
  • Width (in)6 3/4
  • Length (in)4
  • DescriptionReplacement Wide Pins for Impact Pin Probe, 3 mm dia; 50 Pins (25 Pairs)
  • Warranty6 month
Reviews
Q&A