Extech TM26 NSF Certified Waterproof Temperature Indicator

Representative image only.

Extech TM26 NSF Certified Waterproof Temperature Indicator

Extech | Mfr: TM26| Item: 3975899

Won't fail under occasional splashing

$61.88CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$61.88CAD / Each

Buy It Together

Current Item

Extech TM26 NSF Certified Waterproof Temperature Indicator
Extech TM26 NSF Certified Waterproof Temperature Indicator
3975899

$61.88CAD / Each
+ =
Total Price 547.36 ADD 2 ITEMS TO CART
Product Description

Includes

Probe and one 3V CR2032 battery.

Key Features

  • Waterproof, dustproof housing is IP65-rated
  • Won't permit out-of-range failures—visual and audible alarms alert you to under- and over-range conditions
  • Goes where you need it—magnetic back for hanging, built-in stand for benchtop, or hang directly on wall
  • Choose NSF-certified model 39758-99 for use in the food service industry
  • 1 year warranty

More About this Item

Temperature indicator features selectable temperature scale (°F/°C), high/low set points, min/max reading, data hold, alarm icons, and low-battery indicator.

1 Year Warranty
Specifications
  • Types Of Probes AcceptedPenetration
  • Min Temperature (° F)-40
  • Max Temperature (° F)392
  • Min Temperature (° C)-40
  • Max Temperature (° C)200
  • Accuracy±1.8°F/1°C
  • Resolution0.1°
  • AlarmYes
  • IP RatingIP65
  • Low Battery IndicatorYes
  • Display TypeLCD
  • Height (in)2 13/64
  • Length (in)3 13/32
  • Depth (in)1 13/64
  • No. of Probe(s) Included1
  • Battery LifeVaries
  • Battery1 CR2032 (included)
  • DescriptionNSF Certified Waterproof Temperature Indicator
  • Warranty1 year
Reviews
Q&A