Extech TM100 Single Input Type K Thermometer with Min/Max/Average

Representative image only.

Extech TM100 Single Input Type K Thermometer with Min/Max/Average

Extech | Mfr: TM100| Item: 9500125

Basic temperature measurement with convenient one-handed side button control

$190.07CAD / Each

for an additional
$312.73CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$190.07CAD / Each

Buy It Together

Current Item

Extech TM100 Single Input Type K Thermometer with Min/Max/Average
Extech TM100 Single Input Type K Thermometer with Min/Max/Average
9500125

$190.07CAD / Each
+ + =
Total Price 986.07 ADD 3 ITEMS TO CART
Product Description

Includes

type K bead wire temperature probe and one 9V battery.

Key Features

  • 6 month warranty

More About this Item

These thermometers provide accurate and reliable temperature measurement in an economic, compact design.

Model 95001-25 is a single-input that accepts type J or K thermocouple probes with a miniconnector. Features include Min/Max, Hold, Avg, time stamp, °F/°C/K selectable units, and auto power-off to save on battery power. Also includes one 9 volt battery.

6 Month Warranty
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType J, Type K
  • Min Temperature (° F)-328
  • Max Temperature (° F)2501
  • Min Temperature (° C)-200
  • Max Temperature (° C)1372
  • Accuracy±0.15% of reading +1.8°F (+1.0°C)
  • Resolution0.1°
  • No. of Probe(s) Included1
  • Battery1 9V (included)
  • DescriptionSingle Input Type K Thermometer with Min/Max/Average
  • Warranty6 month
Reviews
Q&A