Extech 881616 Type-K, Magnetic Grill Probe, Mini-Connector, 1" x 3/4" Surface

Representative image only.

Extech 881616 Type-K, Magnetic Grill Probe, Mini-Connector, 1" x 3/4" Surface

Extech | Mfr: 881616| Item: 9500129

Attach to any magnetic surface

$249.00CAD / Each

for an additional
$340.35CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$249.00CAD / Each

Buy It Together

Current Item

Extech 881616 Type-K, Magnetic Grill Probe, Mini-Connector, 1" x 3/4" Surface
Extech 881616 Type-K, Magnetic Grill Probe, Mini-Connector, 1" x 3/4" Surface
9500129

$249.00CAD / Each
+ =
Total Price 713.12 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 6 ft long Teflon® cable with strain relief for durability
  • Temperature range: -40 to 250°C (-40 to 482°F)
  • 1.8 m (6 ft) long coiled cable
  • 1 year warranty

More About this Item

Compatible with most multimeters and thermometers that have Type K temperature function.

1 Year WarrantyConformite Europeenne
Specifications
  • Probe TypeK
  • Min Temperature (° F)-40
  • Max Temperature (° F)482
  • Min Temperature (° C)-40
  • Max Temperature (° C)250
  • Connector TypeMini Connector
  • Cable TypeCoiled
  • Cable Length (InchShort)72
  • DescriptionType-K, Magnetic Grill Probe, Mini-Connector, 1" x 3/4" Surface
  • Warranty1 year
Reviews
Q&A