Extech SDL720 Differential Pressure Manometer Data Logger, 29 psi

Representative image only.

Extech SDL720 Differential Pressure Manometer Data Logger, 29 psi

Extech | Mfr: SDL720| Item: 4250003

Records continuous data on SD card for future analysis

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech SDL720 Differential Pressure Manometer Data Logger, 29 psi
Extech SDL720 Differential Pressure Manometer Data Logger, 29 psi
4250003

Call For Price
+ =
Total Price 264.84 ADD 2 ITEMS TO CART
Product Description

Includes

SD card, two quick coupler plugs, hard carrying case, six AA batteries, and AC adapter with plugs (US, EU, UK, AUS).

Key Features

  • Select from 10 different units of measure
  • Store up to 99 readings manually
  • Easily analyze data with Min/Max recall function
  • Save battery life with auto power-off function
  • 1 year warranty

More About this Item

The SDL700 series differential pressure manometers/data loggers feature up to 10 types of pressure readings displayed on a large backlit LCD. Three distinct models are available — low range (2.9 psi), mid-range (29 psi), and high range (101.5 psi). Each model features dual-differential inputs with internal sensors, data Hold, and a zero function for offset correction or measurement.
Up to 99 readings can be manually stored. A SD memory card allows for continuous data logging, which is date- and time-stamped and can be easily exported to your PC as an Excel® file for further analysis.

1 Year Warranty
Specifications
  • Accuracy±2%
  • Max Pressure (PSI)29
  • Unit Of Measurementpsi, kPa, hPa, mmHg, kg/cm², mbar, "H2O, mH2O, "Hg, Atmosphere
  • DisplayBacklit LCD
  • Battery Type6 AA (included)
  • Resolution0.01 psi
  • Depth (in)1 7/8
  • Height (in)7 1/2
  • Width (in)2 3/4
  • Depth (cm)4.5
  • Height (cm)19
  • Width (cm)6.8
  • DescriptionDifferential Pressure Manometer Data Logger, 29 psi
  • Warranty1 year
Reviews
Q&A