Extech RH350 Advance SuperHeat Digital Datalogging Psychrometer

Representative image only.

Extech RH350 Advance SuperHeat Digital Datalogging Psychrometer

Extech | Mfr: RH350| Item: 3780312

Optional thermistor probe lets you calculate T1 - T2

$271.10CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$271.10CAD / Each

Buy It Together

Current Item

Extech RH350 Advance SuperHeat Digital Datalogging Psychrometer
Extech RH350 Advance SuperHeat Digital Datalogging Psychrometer
3780312

$271.10CAD / Each
+ =
Total Price 719.01 ADD 2 ITEMS TO CART
Product Description

Includes

two type K temperature probes and four AAA batteries.

Key Features

  • 1 year warranty

More About this Item

Compact meter is ideal for field applications — it displays relative humidity and temperature simultaneously, and dew point or wet bulb or probe temperature on a large LCD. Features include a choice of readings in degF or degC, Min/Max, data hold, and auto power off. Unique sensor cap closes to protect the sensor during storage. Advanced features include the calculation of T1-T2 temperature differential with external temperature probe 37803-18 (sold separately).


Unique sensor cap closes to protect the sensor during storage. Meter can be calibrated in the field using optional RH calibration standard salts. Order meter only or the complete thermohygrometer kit.

Advanced Superheat feature calculates the differential temperature measurements between T1 - T2, or T1, or dew point T1. Compact design is ideal for field applicationsit displays relative humidity and temperature simultaneously along with dew point or wet bulb or probe temperature on a large triple display with backlighting. Features include a choice of readings in °F or °C, min/max, average function, data hold, RS-232 interface, datalogger, real-time clock, and auto power off.
37803-12 includes two type K temperature probes and four AAA batteries.

1 Year WarrantyDEW POINT
Specifications
  • Min RH Range (%)10
  • Max RH Range (%)90
  • RH Accuracy±3% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Response Time8 seconds
  • Display TypeLCD (backlit)
  • Data LoggingYes
  • Battery4 AAA (included)
  • Height (in)9
  • Width (in)2 1/4
  • Depth (in)1 3/4
  • DescriptionAdvance SupeRH/eat Digital Datalogging Psychrometer
  • Warranty1 year
Reviews
Q&A