Extech RH200W-T Extra Thermohygrometer Wireless Transmitter

Representative image only.

Extech RH200W-T Extra Thermohygrometer Wireless Transmitter

Extech | Mfr: RH200W-T| Item: 3550006

Transmit temperature and humidity readings from as far as 98 ft (30 m)

$60.41CAD / Each

$60.41CAD / Each
Product Description

Includes

Two AA batteries.

Key Features

  • LED flashes when sensor is transmitting
  • 1 year warranty

More About this Item

Wireless transmitters allow you to gather temperature and humidity readings on your Extech multi-channel thermohygrometer from remote locations as far away as 98 ft (30 m). Add up to 8 transmitters to your wireless thermohygrometer.

1 Year WarrantyConformite Europeenne
Specifications
  • Mounting TypeWall
  • Battery2 AA (included)
  • Height (in)2 3/8
  • Width (in)4 1/2
  • Depth (in)1 5/8
  • DescriptionExtra Thermohygrometer Wireless Transmitter
  • Warranty1 year
Reviews
Q&A