Extech HT200 Heat Stress Meter, Wbgt, Black Globe, Humidity, Air Temp

Representative image only.

Extech HT200 Heat Stress Meter, Wbgt, Black Globe, Humidity, Air Temp

Extech | Mfr: HT200| Item: 3780435

Heat Stress Index measures how hot it feels when humidity combines with temperature, air movement, and radiant heat

$440.54CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$440.54CAD / Each

Buy It Together

Current Item

Extech HT200 Heat Stress Meter, Wbgt, Black Globe, Humidity, Air Temp
Extech HT200 Heat Stress Meter, Wbgt, Black Globe, Humidity, Air Temp
3780435

$440.54CAD / Each
+ =
Total Price 888.45 ADD 2 ITEMS TO CART
Product Description

Includes

hard carrying case and 9V battery

Key Features

  • In/Out WBGT function displays the heat index value with or without direct sun exposure
  • Small, handy, and easy to operate
  • 1 year warranty

More About this Item

Designed to accurately determine the level of heat stress (how hot it feels outside) by factoring a combination of humidity, temperature, air movement, and direct solar radiation. These factors affect how hot the body gets, as well as its ability to cool down. The meter displays relative humidity, temperature, dew point, heat index, and wet bulb globe temperature (WBGT). A WBGT reading is produced through the use of a unique black globe on top of the meter. The globe monitors the effects of direct solar radiation on an exposed surface. An in/out function displays the WGBT value with or without direct sun exposure. Features include built-in memory that stores up to 50 readings, WBGT high/low alarm, °F/°C temperature selection, Min/Max and data hold, measurement mode, low battery indicator, and auto off with override.

1 Year Warranty
Specifications
  • Min RH Range (%)1
  • Max RH Range (%)99
  • RH Accuracy±3% RH
  • RH Resolution (%)0.001
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Display TypeLCD (backlit)
  • Battery1 9V (included)
  • Height (in)3/4
  • Diameter (in)2
  • DescriptionHeat Stress Meter, Wbgt, Black Globe, Humidity, Air Temp
  • Warranty1 year
Reviews
Q&A