Extech Heavy Duty Differential Manometer

Representative image only.

Extech Heavy Duty Differential Manometer

Extech | Mfr: 407910| Item: 6860200

Records maximum and minimum readings into memory for recall

$499.48CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$499.48CAD / Each

Buy It Together

Current Item

Extech Heavy Duty Differential Manometer
Extech Heavy Duty Differential Manometer
6860200

$499.48CAD / Each
+ =
Total Price 764.32 ADD 2 ITEMS TO CART
Product Description

Includes

Two quick-disconnect fittings, one 9 V battery, and a protective rubber holster with stand.

Key Features

  • Dual-differential inputs with internal sensors
  • Eight display units of mbar, psi, kg/cm2, mmHg, "Hg, mH2O, "H2O, and atm
  • Data hold and automatic power off
  • Zero function for offset measurements
  • Metal input connections with two quick-disconnect fittings
  • RS-232 interface—cable and software sold separately
  • 3 year warranty

More About this Item

This device has a differential input with convenient quick-disconnect fittings. Eight units of measure are selectable by front panel pushbutton. Advanced features include Data hold, MAX/MIN record/recall, and RS-232 PC interface.

3 Year Warranty
Specifications
  • Accuracy±2% full-scale
  • Min Pressure (PSID)-29
  • Max Pressure (PSID)29
  • Process Connection1/4" hose barb
  • Unit Of Measurementmbar, psi, kg/cm², mm Hg, " Hg, m WC, " WC, atm
  • Display4-digit LCD, 5/8" H (1.6 cm)
  • Battery Type1 9V (included)
  • OutputRS-232
  • Media CompatibilityAir and noncorrosive, nonionized gases
  • Resolution0.02 psi
  • DescriptionHeavy Duty Differential Manometer
  • Warranty3 year
Reviews
Q&A