Extech HD700 Heavy-Duty Differential Pressure Manometer, +/-2 psi

Representative image only.

Extech HD700 Heavy-Duty Differential Pressure Manometer, +/-2 psi

Extech | Mfr: HD700| Item: 6860202

Low range and high resolution in gauge or differential pressure measurement

$425.81CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$425.81CAD / Each

Buy It Together

Current Item

Extech HD700 Heavy-Duty Differential Pressure Manometer, +/-2 psi
Extech HD700 Heavy-Duty Differential Pressure Manometer, +/-2 psi
6860202

$425.81CAD / Each
+ =
Total Price 690.65 ADD 2 ITEMS TO CART
Product Description

Includes

Windows® compatible software, USB cable, 9V battery, connection hose, and carrying case.

Key Features

  • Measure from 0 to 55.4'' WC
  • Very large LCD with backlight
  • 3 year warranty

More About this Item

Designed for use in cleanrooms, mold remediation, animal physiology, and general HVAC applications, this durable, easy-to-use manometer features 11 units of measure, min/max recording, relative time stamp, and built-in USB port. Functions include data hold, auto power off, min/max functions, and a zero function for offset correction or measurement.

3 Year Warranty
Specifications
  • Accuracy±0.3% full-scale
  • Min Pressure (PSID)0
  • Max Pressure (PSID)2
  • Process Connection1/8" hose barb
  • Unit Of Measurement" WC, psi, mbar, kPa, " Hg, mm Hg, oz/in², ft WC, cm WC, kg/cm², bar
  • Display4-digit two-line LCD, 1" H (2.5 cm)
  • Battery Type1 9V (included)
  • OutputUSB
  • Media CompatibilityAir and noncorrosive, nonionized gases
  • Resolution0.001 psi
  • DescriptionHeavy-Duty Differential Pressure Manometer, +/-2 psi
  • Warranty3 year
Reviews
Q&A