Extech HD450 Heavy-Duty Datalogging Light Meter, Model

Representative image only.

Extech HD450 Heavy-Duty Datalogging Light Meter, Model

Extech | Mfr: HD450| Item: 5051232

Datalogging model allows the automatic or manual storing/recall of readings

$558.41CAD / Each

for an additional
$440.91CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$558.41CAD / Each

Buy It Together

Current Item

Extech HD450 Heavy-Duty Datalogging Light Meter, Model
Extech HD450 Heavy-Duty Datalogging Light Meter, Model
5051232

$558.41CAD / Each
+ =
Total Price 999.32 ADD 2 ITEMS TO CART
Product Description

Includes

light sensor with 3-ft (1-m) cable and protective cover, Windows® compatible software with USB cable, hard carrying case, and one 9 V battery.

Key Features

  • 1 year warranty

More About this Item

These light meters offer wide measuring range up to 400,000 lux (40,000 fc), and provide cosine- and color-corrected capabilities. Meters feature a precision silicon photo diode and spectral response filter, and include relative mode indicating a change in light levels. Datalogging model (50512-32) automatically stores up to 16,000 readings or manually stores/recalls up to 99 readings.

1 Year WarrantyConformite Europeenne
Specifications
  • Min Measurement (Fc)40
  • Max Measurement (Fc)40000
  • Min Measurement (Lux)400
  • Max Measurement (Lux)400000
  • Resolution0.01 Fc, 0.1 Lux
  • Accuracy±5% of reading
  • FunctionData hold, min/max, bar graph, peak and relative mode, store/recall
  • Display TypeLCD
  • Data Logging16,000 continuous readings; 99 selected readings
  • InterfaceUSB
  • Height (in)7
  • Depth (in)1 1/2
  • Width (in)3
  • Height (cm)17.7
  • Width (cm)7.6
  • Depth (cm)3.8
  • Power9 V Battery (1)
  • DescriptionHeavy-Duty Datalogging Light Meter, Model
  • Warranty1 year
Reviews
Q&A