Extech DT60M Laser Distance Meter, 60 M

Representative image only.

Extech DT60M Laser Distance Meter, 60 M

Extech | Mfr: DT60M| Item: 3550001

Automatically calculates area and volume

$147.34CAD / Each

$147.34CAD / Each
Product Description

Includes

Wrist strap and two AAA batteries.

Key Features

  • Store up to 20 data points
  • Automatic shutoff improves battery life
  • Continuous measurement with Min/Max distance tracking
  • Measures distance up to 196 ft (60 m)
  • 1 year warranty

More About this Item

The DT series laser distance meter quickly and accurately measures distance and calculates area, volume, and indirect readings using the integrated Pythagorean theorem with just the push of a button. The sum and differences of multiple readings are easily visible on the large quad backlit LCD. Features include front or rear edge reference, laser pointer, stakeout function, built-in bubble level, low-battery indicator, and double-molded housing.

1 Year WarrantyConformite Europeenne
Specifications
  • Min range (ft)0.17
  • Max range (ft)196
  • Min range (m)0.05
  • Max range (m)60
  • Resolution0.0", 0.00 ft, 0.000 m
  • Accuracy±0.08"
  • Accuracy (mm)±2
  • Length (in)4.625
  • Width (in)2.25
  • Height (in)1.25
  • Length (cm)11.6
  • Width (cm)5.6
  • Height (cm)3.2
  • Power2 AAA batteries
  • DescriptionLaser Distance Meter, 60 M
  • Warranty1 Year
Reviews
Q&A