Extech 480836 RF EMF Strength Meter 9.3" L x 2.4" W x 2.4" H (237 x 60 x 60mm)

Representative image only.

Extech 480836 RF EMF Strength Meter 9.3" L x 2.4" W x 2.4" H (237 x 60 x 60mm)

Extech | Mfr: 480836| Item: 2682240

High Frequency measurement for EMF

$514.21CAD / Each

$514.21CAD / Each
Product Description

Key Features

  • For electromagnetic field strength measurement including mobile phones, cell phones, base stations, and microwave leakage
  • Non-directional (isotropic) measurement with three-channel (triaxial) measurement probe
  • Max Hold and Average functions
  • Manual store/recall up to 99 sets
  • Level exceed audible alarm with user selectable threshold
  • Includes 9V battery and carrying case
  • Applications
  • RF electromagnetic wave field strength measurements
  • Mobil phone base station antenna radiation power density measurement
  • Radiation safety level tests
  • Locating RF ''Hot Spots'' in the workplace or at home
  • Microwave oven leakage tests
  • RF ''Electrosmog'' detection
  • Wireless network (Wi-Fi) RF detection
  • 1 year warranty
1 Year Warranty
Specifications
  • Height (in)2.4
  • Width (in)2.4
  • Length (in)9.3
  • Height (cm)6.096
  • Width (cm)6.096
  • Length (cm)23.622
  • Battery1 9V (included)
  • DescriptionRF EMF Strength Meter 9.3" L x 2.4" W x 2.4" H (237 x 60 x 60mm)
  • Warranty1 Year
Reviews
Q&A