Extech 45158 Mini Thermoanemometer with Temperature and Humidity

Representative image only.

Extech 45158 Mini Thermoanemometer with Temperature and Humidity

Extech | Mfr: 45158| Item: 1020120

Rugged pocket-size meters fold for convenient storage

$293.20CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$293.20CAD / Each

Buy It Together

Current Item

Extech 45158 Mini Thermoanemometer with Temperature and Humidity
Extech 45158 Mini Thermoanemometer with Temperature and Humidity
1020120

$293.20CAD / Each
+ =
Total Price 822.88 ADD 2 ITEMS TO CART
Product Description

Includes

one CR2032 lithium-ion button battery and lanyard.

Key Features

  • Water- and shock-resistant housing provides excellent durability
  • Fold-up case acts as an extension handle and protects the meter during storage
  • Large dual display of air velocity and temperature
  • Data Hold and Auto Power-off
  • Water-resistant housing floats and drop-tested to 6 feet
  • Windspeed: Measures ft/min, MPH, m/s, km/h, knots and Beaufort Force
  • Windspeed: Selectable averaging function of 5, 10, or 13 second intervals
  • Winspeed: Replaceable non-corrosive plastic wind vane (impeller)
  • Measures temperature and windchill from 0 to 122°F (–18 to 50°C)
  • Relative humidity and dew point
  • Dual display of air velocity and relative humidity
  • Measures RH from 10% to 95% with 5% accuracy
  • Measure dew point from 32 to 122°F with ±3.6°F accuracy
  • Tripod mount
  • 1 year warranty

More About this Item

These anemometers feature a dual LCD to display air velocity with temperature, and windchill. Feature selectable average function, one-second display update, maximum reading, hold function, and auto shutoff after 20 minutes.

Model 10201-20 also measures humidity and dew point.

1 Year Warranty
Specifications
  • Max Air Velocity (ft/min)5500
  • Min Air Velocity (ft/min)100
  • Air Velocity Resolution20 ft/min (0.01 m/s, 0.2 mph, 0.7 km/h, 0.3 knots, 1 BF)
  • Air Velocity Accuracy±(3% of reading + 40 ft/min or 0.2 m/s)
  • Number Of Temperature Channels1
  • Min Temperature (° F)0
  • Max Temperature (° F)122
  • Min Temperature (° C)-18
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (±1°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)95
  • Min RH (%)10
  • RH Resolution1% RH
  • RH Accuracy±5%
  • Dew Point Accuracy±3.6°F (±2°C)
  • Probe Diameter (in)1
  • Width (in)2 3/4
  • Height (in)3/4
  • Length (in)5 1/4
  • Battery1 CR2032 (included)
  • DescriptionMini Thermoanemometer with Temperature and Humidity
  • Warranty1 year
Reviews
Q&A