Extech 407026 High-Intensity, Dual-Scale Light Meter

Representative image only.

Extech 407026 High-Intensity, Dual-Scale Light Meter

Extech | Mfr: 407026| Item: 0158832

Selection feature compensates for five lighting types

$352.14CAD / Each

for an additional
$440.91CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$352.14CAD / Each

Buy It Together

Current Item

Extech 407026 High-Intensity, Dual-Scale Light Meter
Extech 407026 High-Intensity, Dual-Scale Light Meter
0158832

$352.14CAD / Each
+ =
Total Price 793.05 ADD 2 ITEMS TO CART
Product Description

Includes

remote sensor with cover, integral stand, protective rubber holster, and one 9 V battery

Key Features

  • 3 year warranty

More About this Item

Three-range meter indicates light intensity up to 50,000 lux or 5000 footcandles for five selectable lighting types. The RS-232 interface and optional 4000-reading datalogger module facilitate data documentation (sold separately).

3 Year Warranty
Specifications
  • Min Measurement (Fc)199.9
  • Max Measurement (Fc)5000
  • Min Measurement (Lux)1999
  • Max Measurement (Lux)50000
  • Resolution0.1 Fc, 1 Fc, 10 Fc; 1 Lux, 10 Lux, 100 Lux
  • Accuracy±4% of reading ± 2 digits
  • FunctionDatalogging, min/max/hold, average, low-battery indicator
  • Display Type3-digit LCD
  • InterfaceRS-232 (optional)
  • Height (in)7
  • Depth (in)15/16
  • Width (in)2 3/16
  • Depth (cm)2.4
  • Height (cm)17.8
  • Width (cm)5.6
  • Power9 V Battery (1)
  • CertificationsNone
  • DescriptionHigh-Intensity, Dual-Scale Light Meter
  • Warranty3 year
Reviews
Q&A