Excelon Braid-Reinforced Silicone Tubing, 0.750" ID x 1.100" OD; 50 Ft

Representative image only.

Excelon Braid-Reinforced Silicone Tubing, 0.750" ID x 1.100" OD; 50 Ft

Excelon | Mfr: 28110025BR| Item: 5011782

Added strength and durability while maintaining the purity and reliability expected from silicone tubing

$1,243.54CAD / Pkg of 1

$1,243.54CAD / Pkg of 1

Buy It Together

Current Item

Excelon Braid-Reinforced Silicone Tubing, 0.750" ID x 1.100" OD; 50 Ft
Excelon Braid-Reinforced Silicone Tubing, 0.750" ID x 1.100" OD; 50 Ft
5011782

$1,243.54CAD / Pkg of 1
+ + =
Total Price 1490.84 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Features a reinforced layer, making it ideal for high-pressure applications
  • Crafted from FDA compliant materials, it's suitable for food, beverage, laboratory, and more
  • Offers superior resilience and stretchability to minimize replacements
  • The natural translucent color provides visual assurance
  • Withstands repeated sterilization, making it ideal for frequent cycles
  • Free of BPA, latex, and phthalates
  • Odorless, tasteless, and inert

More About this Item

The braided version of platinum-cured silicone tubing represents an evolution in fluid transfer technology, combining the reliability and purity of silicone with enhanced durability. Constructed with a braided reinforcement layer, this tubing offers increased strength and resistance to kinking, making it ideal for applications requiring higher pressure or more rigorous handling. Like its non-braided counterpart, it maintains FDA compliance and can withstand extreme temperatures, ensuring safe fluid transfer across various industries. With its superior durability, braided silicone tubing sets a new standard in performance for fluid handling applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationBraid-Reinforced Platinum-Cured Silicone
  • Tubing OD (in)1 1/10
  • Tubing OD (mm)27.9
  • Tubing ID (in)3/4
  • Tubing ID (mm)19.1
  • Wall Thickness (in)11/64
  • Wall Thickness (mm)4.3
  • ColorClear
  • Min Temperature (° F)-76
  • Max Temperature (° F)392
  • Min Temperature (° C)-60
  • Max Temperature (° C)200
  • Length (ft)50
  • Length (m)15.24
  • Durometer70 Shore A
  • DescriptionBraid-Reinforced Silicone Tubing, 0.750" ID x 1.100" OD; 50 Ft
Reviews
Q&A