EMD Millipore GVWP09050 Durapore Membrane, PVDF, 0.22 µm, 90 mm dia

Representative image only.

EMD Millipore GVWP09050 Durapore Membrane, PVDF, 0.22 µm, 90 mm dia

EMD Millipore | Mfr: GVWP09050| Item: 2996010

The laboratory standard for pressure or vacuum-driven filtration

$1,064.38CAD / Pkg of 50

$1,064.38CAD / Pkg of 50

Buy It Together

Current Item

EMD Millipore GVWP09050 Durapore Membrane, PVDF, 0.22 µm, 90 mm dia
EMD Millipore GVWP09050 Durapore Membrane, PVDF, 0.22 µm, 90 mm dia
2996010

$1,064.38CAD / Pkg of 50
+ =
Total Price 1199.34 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Express PES® (polyethersulfone) is the fastest filtration; specifically designed for HTP
  • Durapore® PVDF (polyvinylidene fluoride) provides the lowest protein binding (99% recovery)
  • MF-Millipore® (mixed cellulose esters) is the most widely used membrane for sterilization
  • PTFE (polytetrafluoroethylene) is ideal for filtration of nonaqueous solutions
  • Durapore PVDF (polyvinylidene fluoride) provides the lowest protein binding (99% recovery)
  • 1 year warranty

More About this Item

Four different membrane types to match your application.

1 Year Warranty
Specifications
  • MaterialPVDF
  • Pore Size (µm)0.22
  • Diameter (mm)90
  • Bubble Point (PSI)49.31
  • Bubble Point3.4
  • Max Flow Rate (mL/min/sq cm)6.9
  • DescriptionDurapore Membrane, PVDF, 0.22 µm, 90 mm dia
  • Warranty1 year
Reviews
Q&A