EMD Millipore GVWP04700 Durapore Membrane, PVDF, 0.22 µm, 47 mm dia

Representative image only.

EMD Millipore GVWP04700 Durapore Membrane, PVDF, 0.22 µm, 47 mm dia

EMD Millipore | Mfr: GVWP04700| Item: 2996000

The laboratory standard for pressure or vacuum-driven filtration

$543.83CAD / Pkg of 100

$543.83CAD / Pkg of 100

Buy It Together

Current Item

EMD Millipore GVWP04700 Durapore Membrane, PVDF, 0.22 µm, 47 mm dia
EMD Millipore GVWP04700 Durapore Membrane, PVDF, 0.22 µm, 47 mm dia
2996000

$543.83CAD / Pkg of 100
+ =
Total Price 678.79 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Express PES® (polyethersulfone) is the fastest filtration; specifically designed for HTP
  • Durapore® PVDF (polyvinylidene fluoride) provides the lowest protein binding (99% recovery)
  • MF-Millipore® (mixed cellulose esters) is the most widely used membrane for sterilization
  • PTFE (polytetrafluoroethylene) is ideal for filtration of nonaqueous solutions
  • Durapore PVDF (polyvinylidene fluoride) provides the lowest protein binding (99% recovery)

More About this Item

Four different membrane types to match your application.

Specifications
  • MaterialPVDF
  • Pore Size (µm)0.22
  • Diameter (mm)47
  • Bubble Point (PSI)49.31
  • Bubble Point3.4
  • Max Flow Rate (mL/min/sq cm)6.9
  • DescriptionDurapore Membrane, PVDF, 0.22 µm, 47 mm dia
Reviews
Q&A