EMD Millipore GPWP04700 Express Membrane, PES, 0.22 <µm, 47 mm dia

Representative image only.

EMD Millipore GPWP04700 Express Membrane, PES, 0.22 <µm, 47 mm dia

EMD Millipore | Mfr: GPWP04700| Item: 2996020

The laboratory standard for pressure or vacuum-driven filtration

$792.09CAD / Pkg of 100

$792.09CAD / Pkg of 100

Buy It Together

Current Item

EMD Millipore GPWP04700 Express Membrane, PES, 0.22 <µm, 47 mm dia
EMD Millipore GPWP04700 Express Membrane, PES, 0.22 <µm, 47 mm dia
2996020

$792.09CAD / Pkg of 100
+ =
Total Price 927.05 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Express PES® (polyethersulfone) is the fastest filtration; specifically designed for HTP
  • Durapore® PVDF (polyvinylidene fluoride) provides the lowest protein binding (99% recovery)
  • MF-Millipore® (mixed cellulose esters) is the most widely used membrane for sterilization
  • PTFE (polytetrafluoroethylene) is ideal for filtration of nonaqueous solutions
  • Express PES® (polyethersulfone) is the fastest filtration; specifically designed for HTP
  • 1 year warranty

More About this Item

Four different membrane types to match your application.

1 Year Warranty
Specifications
  • MaterialPolyethersulfone
  • Pore Size (µm)0.22
  • Diameter (mm)47
  • Max Flow Rate (mL/min/sq cm)40
  • DescriptionExpress Membrane, PES, 0.22 <µm, 47 mm dia
  • Warranty1 year
Reviews
Q&A