EMD Millipore FHLP04700 Fluoropore Membrane, PTFE, 0.45 µm, 47 mm dia

Representative image only.

EMD Millipore FHLP04700 Fluoropore Membrane, PTFE, 0.45 µm, 47 mm dia

EMD Millipore | Mfr: FHLP04700| Item: 2995802

The laboratory standard for pressure or vacuum-driven filtration

$1,289.51CAD / Pkg of 100

$1,289.51CAD / Pkg of 100

Buy It Together

Current Item

EMD Millipore FHLP04700 Fluoropore Membrane, PTFE, 0.45 µm, 47 mm dia
EMD Millipore FHLP04700 Fluoropore Membrane, PTFE, 0.45 µm, 47 mm dia
2995802

$1,289.51CAD / Pkg of 100
+ =
Total Price 1424.47 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Express PES® (polyethersulfone) is the fastest filtration; specifically designed for HTP
  • Durapore® PVDF (polyvinylidene fluoride) provides the lowest protein binding (99% recovery)
  • MF-Millipore® (mixed cellulose esters) is the most widely used membrane for sterilization
  • PTFE (polytetrafluoroethylene) is ideal for filtration of nonaqueous solutions
  • Fluoropore PTFE (polytetrafluoroethylene) is ideal for filtration of non-aqueous solutions

More About this Item

Four different membrane types to match your application.

Specifications
  • MaterialHydrophobic PTFE
  • Pore Size (µm)0.45
  • Diameter (mm)47
  • Bubble Point (PSI)9.14
  • Bubble Point0.63
  • Max Flow Rate (mL/min/sq cm)60
  • DescriptionFluoropore Membrane, PTFE, 0.45 µm, 47 mm dia
Reviews
Q&A