Elmi CM-7S PLUS Swing-Out Centrifuge with LCD Control Panel, 3500 rpm, 100-240V

Representative image only.

Elmi CM-7S PLUS Swing-Out Centrifuge with LCD Control Panel, 3500 rpm, 100-240V

Elmi | Mfr: CM-6MT-8| Item: 8523017

One of the most space-efficient swing-out centrifuges on the market

Call For Price

Call For Price

Buy It Together

Current Item

Elmi CM-7S PLUS Swing-Out Centrifuge with LCD Control Panel, 3500 RPM, 100-240V
Elmi CM-7S PLUS Swing-Out Centrifuge with LCD Control Panel, 3500 RPM, 100-240V
8523017

Call For Price
+ + + +
Elmi CM-50 Microcentrifuge, 15,000 RPM, 24V
8523033

$1,933.09CAD / Each
+ + + + =
Total Price 12193.04 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Emergency lid opening key and AC power cord with plug.

Key Features

  • Digital speed and balance controller offer accuracy
  • Patented SkySpin™ technology optimizes speed control and deceleration precision
  • Cold room and refrigerator safe
  • Six different brake speeds for optimal sample handling
  • Digital timer ensures consistent, reliable processing
  • Precision control of speed in rpm or RCF
  • Stainless steel bowl and motor cover offer durability
  • Smooth, noiseless, and nonheating operation
  • Large, color, multiline LCD for easy operation
  • 2 year warranty

More About this Item

Compact design and advanced features make these swing-out centrifuges ideal for PRP, PRF, clinical, medical, and research applications. Centrifuges feature SkySpin™, a specially designed software that enhances centrifuge performance by minimizing vibrations during braking and increase in speed to ensure delicate sample integrity.

Easily view and control speed and timer on the digital LCD. All centrifuges are safe to use in cold rooms and refrigerators, making them perfect for temperature sensitive samples. A unique passive cooling system prevents samples from overheating by venting the hot air from the motor while simultaneously siphoning in outside ambient air. Six different brake speeds provide enhanced flexibility to meet the needs of various samples. View samples through the transparent lid; convenient automatic lid lock offers safety. Select from various rotors to meet your application.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneTwo year warranty
Specifications
  • Max Speed (rpm)3500
  • Min Speed (rpm)100
  • Max RCF x g2300
  • Variable SpeedYes
  • Speed ControlDigital
  • Max Temperature (° C)40
  • Min Temperature (° C)10
  • Max Temperature (° F)104
  • Min Temperature (° F)50
  • DisplayLCD
  • Timer Range1 second to 12 hours
  • Housing ColorWhite
  • Length (in)17
  • Width (in)16
  • Height (in)9 3/4
  • Length (cm)43
  • Width (cm)41
  • Height (cm)24.7
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionSwing-Out Centrifuge with LCD Control Panel, 3500 RPM
  • Warranty2 Years
Reviews
Q&A