Electro-Tech Systems 5507-7737 Controlled Humidity Chamber, 7.7 cu ft; Universal voltage

Representative image only.

Electro-Tech Systems 5507-7737 Controlled Humidity Chamber, 7.7 cu ft; Universal voltage

Electro-Tech Systems | Mfr: 5507-7737| Item: 0330718

$29,674.07CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$29,674.07CAD / Each

Buy It Together

Current Item

Electro-Tech Systems 5507-7737 Controlled Humidity Chamber, 7.7 cu ft; Universal voltage
Electro-Tech Systems 5507-7737 Controlled Humidity Chamber, 7.7 cu ft; Universal voltage
0330718

$29,674.07CAD / Each
+ + + =
Total Price 41502.45 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

chamber, circulating fan, flexible sleeve with gloves, and 6-ft cord with standard US 3-prong plug.

M5300-24 EnviroPro PLC, 90001849 Digital Sensor for humidity, temperature, and dew points, M5482-24 Ultrasonic Humidification System, M5461-24 Desiccant Dehumidification System, M5477-250-24 Thermoelectric Heating/Cooling 250-Watt System

Key Features

  • Large front door offers easy access
  • Thick clear acrylic offers excellent visibility to contents
  • Digital touchscreen controller offers flexibility, precision, and accuracy
  • Accommodates small instruments
  • Unique desiccant dehumidifier offers fan-based circulation (no pump, no hoses)
  • Thermoelectric heating and cooling system
  • Uses high quality molecular sieve for best adsorptive characteristics

More About this Item

This mid-size chamber is designed to meet a wide range of applications requiring precise environmental control. It’s accuracy makes it ideal for pharmaceutical, medical, biomedical, and university laboratory testing, as well as R&D product and material evaluations. The chamber also serves effectively in industrial benchtop work, testing environments, and for laboratory or industrial sample conditioning and item storage. It offers dependable performance wherever strict environmental conditions are essential.

These optimized-sized benchtop chamber glove boxes provide a usable workspace of 7.7 cubic feet (218 L). Select the model that best fits your humidity and temperature performance needs, with options for either a traditional medical-grade desiccant or a continuous self-regenerating dehumidifier.

The large 28”W x 14”H (71.1cm x 35.5cm) access door features two 8" (20 cm) ports that come equipped with flexible gloves. The Interior workspace is 33.3"W x 20.8"D x 19.3"H (84.5cm x 52.8cm x 50.8cm maximum. Operates with 100-240 VAC range of operation.

Changes: Experience precise humidity (5–95% RH) and temperature (10–55°C) control with a PLC that delivers real-time monitoring and datalogging. Access door is held closed by a single half-turn latch with a gasket to ensure an airtight seal. Use the chemical-resistant nitrile gloves to handle your instrumentation and test samples inside the chamber.

Conformite Europeenne1 Year Warranty
Specifications
  • Capacity (cu ft)7.7
  • Capacity (Liters)218
  • Min Relative Humidty (%)10
  • Max Relative Humidity (%)95
  • Humidity Accuracy (%)±1.5
  • Humidity Resolution (%)0.1
  • Min Temperature (° F)50
  • Max Temperature (° F)130
  • Min Temperature (° C)10
  • Max Temperature (° C)55
  • Temperature Accuracy (° F)±0.27°
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° C)±0.15°
  • Temperature Resolution (° C)0.1
  • Chamber Width (in)34
  • Chamber Height (in)20
  • Chamber Depth (in)21 1/2
  • Chamber Width (cm)86.3
  • Chamber Height (cm)50.8
  • Chamber Depth (cm)54.6
  • Chamber MaterialAcrylic
  • Power (VAC)85 to 264
  • Power (Hz)47 to 63
  • DescriptionControlled Humidity Chamber, 7.7 cu ft; 100-240v range. Includes M 5461-24 Desiccant System and M 5300-24 EnviroPro PLC
  • Warranty1 Year
Reviews
Q&A