Electro-Tech Systems 5461-115V Dehumidifier with 1-lb dessicant colmun, 115 VAC

Representative image only.

Electro-Tech Systems 5461-115V Dehumidifier with 1-lb dessicant colmun, 115 VAC

Electro-Tech Systems | Mfr: 5461-115V| Item: 3770050

$3,550.87CAD / Each

$3,550.87CAD / Each

Buy It Together

Current Item

Electro-Tech Systems 5461-115V Dehumidifier with 1-lb dessicant colmun, 115 VAC
Electro-Tech Systems 5461-115V Dehumidifier with 1-lb dessicant colmun, 115 VAC
3770050

$3,550.87CAD / Each
+ +
Drierite 23005 Indicating Desiccant, 8 Mesh; 5 lb Jar, 4/CS
0719315

$707.23CAD / Carton of 4
=
Total Price 33932.17 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

All models use Drierite® desiccant.


Model 37700-50 includes a 1-lb column of desiccant, air pump, Drierite tubing, and hardware. Get humidity below 10% RH in sealed chambers up to 15 cu ft. Order replacement Drierite for all models.

1 Year Warranty
Specifications
  • Power (VAC)115
  • DescriptionDehumidifier with 1-lb dessicant colmun, 115 VAC
  • Warranty1 Year
Reviews
Q&A