Electro-Tech Systems 5504-7607 Glove Box Chamber, Humidity (10 to 95% RH) and Temperature (10 to 60°C) Controlled, Desiccant/Pump Dehumidification; 115V

Representative image only.

Electro-Tech Systems 5504-7607 Glove Box Chamber, Humidity (10 to 95% RH) and Temperature (10 to 60°C) Controlled, Desiccant/Pump Dehumidification; 115V

Electro-Tech Systems | Mfr: 5504-7607| Item: 0332294

Ideal for small applications with critical environmental requirements

$31,741.24CAD / Each

$31,741.24CAD / Each
Product Description

Includes

Standard 24" latex one-piece gloves (size #10), humidity and temperature controller, molecular sieve dehumidifer, ultrasonic humidifier, and thermoelectric heater and cooler.

Key Features

  • Large front door offers easy access
  • Thick clear acrylic offers excellent visibility to contents
  • Ideal choice for most lab testing applications
  • Uses high quality molecular sieve for best adsorptive characteristics

More About this Item

These compact benchtop chamber glove boxes provide a usable work space of 3.25 cubic feet (92 L). Select a model to meet your humidity and temperature performance needs—use as a basic glove box or as a complete environmental chamber with humidity and temperature controls.

The large 19” W x 13” H (48 x 33 cm) access door features two 8" (20 cm) ports which can be configured for gloves or iris ports. Interior workspace is 23.3” W x 16.3” H x 16.3” D (59 x 41 x 41cm). Operates with 100-240 VAC range of operation.

Conformite Europeenne
Specifications
  • Min Relative Humidty (%)10
  • Max Relative Humidity (%)95
  • Min Temperature (° F)40
  • Max Temperature (° F)140
  • Min Temperature (° C)5
  • Max Temperature (° C)60
  • Chamber Width (in)23 19/64
  • Chamber Height (in)16 19/64
  • Chamber Depth (in)16 19/64
  • Chamber Width (cm)59
  • Chamber Height (cm)41
  • Chamber Depth (cm)41
  • Exterior Width (in)24
  • Exterior Height (in)17
  • Exterior Depth (in)17
  • Exterior Width (cm)61
  • Exterior Height (cm)42
  • Exterior Depth (cm)43
  • Chamber MaterialAcrylic
  • Power (VAC)115 to 240;115
  • DescriptionGlove Box Chamber, Humidity (10 to 95% RH) and Temperature (10 to 60°C) Controlled, Desiccant/Pump Dehumidification; 100-240 VAC
Reviews
Q&A