Fomblin Y L-VAC 06/6 PFPE Pump Inert Oil, 1 kg

Representative image only.

Fomblin Y L-VAC 06/6 PFPE Pump Inert Oil, 1 kg

Fomblin | Mfr: 06/6 1 KG| Item: 7975170

Formulated to ensure optimum pump performance

$904.66CAD / Each

$904.66CAD / Each
Product Description

Key Features

  • Compatible with corrosive gases, oxygen and hydrogen, plastics, elastomers, and metals
  • Increases the mean-time between failure
  • Ideal for use in chemical processes

More About this Item

The YL-Vac PFPE vacuum pump oils are formulated to ensure optimum pump performance and pump life They are ideal for use in chemical processes which require inert mechanical vacuum pump oils.

Chemically inert perfluoropolyether oil for rotary vacuum pumps. Recommended for oil sealed rotary pumps asa direct replacement for mineral oil (in terms of viscosity and vapour pressure).

Specifications
  • FormLiquid
  • Volume (mL)517
  • Vapor Pressure (torr)8x10-7
  • Packaging517 mL
  • Specific Gravity1.88
  • Description06/6 PFPE Pump Inert Oil, 1 kg
Documents & Certificates
Reviews
Q&A