Edwards E2M0.7 Two-Stage Rotary Vane Pump, 0.5 cfm, 0.15 Torr; 100-120V, 1-ph, 50/60 Hz

Representative image only.

Edwards E2M0.7 Two-Stage Rotary Vane Pump, 0.5 cfm, 0.15 Torr; 100-120V, 1-ph, 50/60 Hz

Edwards | Mfr: A37141902| Item: 7930027

Minimize additional noise while still achieving high ultimate vacuum

$5,414.71CAD / Each

$5,414.71CAD / Each

Buy It Together

Current Item

Edwards E2M0.7 Two-Stage Rotary Vane Pump, 0.5 cfm, 0.15 Torr; 100-120V, 1-ph, 50/60 Hz
Edwards E2M0.7 Two-Stage Rotary Vane Pump, 0.5 cfm, 0.15 Torr; 100-120V, 1-ph, 50/60 Hz
7930027

$5,414.71CAD / Each
+ +
Welch 8995G-15 Gold Vacuum Pump Oil; 1 gallon
7920172

$497.27CAD / Each
=
Total Price 6393.78 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

4 mm and 6 mm hexagon wrenches, NW10 centering ring, o-ring for centering ring, and o-ring for outlet port.

Key Features

  • Quiet operation—all models are rated at or below 54 dB(A)
  • Ensure safety with thermal overload protection
  • Two-stage design—starts pumping at a lower pressure during stage two in order to pull a deeper ultimate vacuum
  • High performance vacuum pump features 0.5 cfm displacement at 50 Hz and 0.6 cfm at 60 Hz
  • Achieve ultimate vacuum of 0.15 Torr with full gas ballast and 0.0023 Torr without gas ballast
  • 1 year warranty

More About this Item

These EM-series vacuum pumps are rugged, mechanical oil-sealed pumps with speeds of 0.7 and 1.5 m3/hr. Compact and quiet, they feature advanced lubrication circuits, high reliability, and are able to achieve high vacuum in conjunction with rapid pumping speeds.

Ensure the safety of workers with thermal overload protection which automatically switches off the pump if it gets too hot. The pump will automatically reset when the motor cools and the pump will restart.

1 Year WarrantyConformite EuropeenneCanadian Standards AssociationIP54 Rated
Specifications
  • Free Air Capacity (CFM)0.5
  • Max Vacuum (torr)0.15
  • Max Rotation Speed (rpm)1400
  • Inlet PortNW10 Flange
  • Outlet Port11 mm OD removable nozzle from 3/8" BSP tapped hole
  • Noise Level43 dB(A) at 50 Hz, 36 dB(A) at 60 Hz
  • Oil Capacity (Liters)0.28
  • Min Operating Temperature (° F)53.6
  • Min Operating Temperature (° C)12
  • Max Operating Temperature (° F)104
  • Max Operating Temperature (° C)40
  • Power (VAC)100 to 120
  • Power (Hz)50/60
  • Height (in)7.4
  • Width (in)5.6
  • Length (in)12.7
  • Height (cm)18.9
  • Width (cm)14.2
  • Length (cm)32.3
  • DescriptionTwo-Stage Rotary Vane Pump, 0.5 cfm, 0.15 Torr; 100-120V, 1-ph, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A