Dwyer Inclined Manometer, 3" WC

Representative image only.

Dwyer Inclined Manometer, 3" WC

Dwyer | Mfr: MARK II 25| Item: 6806258

Pressure measurement for stationary and portable applications

$104.32CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$104.32CAD / Each

Buy It Together

Current Item

Dwyer Inclined Manometer, 3" WC
Dwyer Inclined Manometer, 3" WC
6806258

$104.32CAD / Each
+ +
Dwyer A-102 Red Oil Gauge Fluid, 4 oz, 0.826 SG
6806262

$37.57CAD / Each
=
Total Price 406.73 ADD 3 ITEMS TO CART
Product Description

Includes

Red gauge oil.

Key Features

  • ±3% accuracy
  • Gauge fluid included
  • 1 year warranty

More About this Item

Inclined liquid manometers are capable of pressure measurements above and below atmospheric as well as differential pressure measurements, and are economically priced, compact and available in both stationary and portable configurations. Construction is simple with virtually indestructible molded white styrene-acrylonitrile housing, indicating tube and fluid wells, molded ABS knobs and zero adjust plunger, shock mounted glass level vial and leak proof 'O' ring seals. These manometers are very easy to use - simply fill the reservoir, adjust fluid level to zero, connect the tubing, and the gauge is ready for operation.


Curved inclined-vertical tube of model 68062-58 provides higher ranges with more easily read increments at low readings and is excellent for general purpose use.

1 Year Warranty
Specifications
  • Accuracy±3% full-scale
  • Min Pressure (in WC)0
  • Max Pressure (in WC)3
  • Min Temperature (° F)32
  • Max Temperature (° F)140
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)60
  • Liquid FillRed Oil (0.826 s.g.)
  • Process Connection3/16" hose barb
  • Unit Of Measurement" WC
  • HousingStyrene-acrylonitrile and epoxy-coated aluminum
  • Media CompatibilityAir and noncombustible gases
  • Height (in)5 7/8
  • Width (in)1 1/8
  • Length (in)7 5/16
  • Height (cm)15
  • Length (cm)18.6
  • Width (cm)2.8
  • DescriptionInclined Manometer, 3" WC
  • Warranty1 year
Reviews
Q&A