Dwyer 628-10-GH-P1-E4-S1 Industrial 316 SS Pressure Transmitter, 0-100 psi

Representative image only.

Dwyer 628-10-GH-P1-E4-S1 Industrial 316 SS Pressure Transmitter, 0-100 psi

Dwyer | Mfr: 628-10-GH-P1-E4-S1| Item: 6807456

Compact design allows you to use these transmitters in a variety of applications

$275.52CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$275.52CAD / Each

Buy It Together

Current Item

Dwyer 628-10-GH-P1-E4-S1 Industrial 316 SS Pressure Transmitter, 0-100 psi
Dwyer 628-10-GH-P1-E4-S1 Industrial 316 SS Pressure Transmitter, 0-100 psi
6807456

$275.52CAD / Each
+ =
Total Price 540.36 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Ideal for OEM and process applications where ±1% full-scale accuracy is required. Transmitters feature a stainless steel housing and 316 stainless steel oil-filled sensor. The corrosion-resistant 316L stainless steel wetted parts allow these transmitters to measure the pressure in a multitude of processes from hydraulic oils to chemicals in compressors, irrigation equipment, and process monitoring.

A variety of optional outputs, process connections and electrical terminations are available; contact an Application Specialist for details.

Conformite Europeenne1 Year WarrantyIP 66 Rated
Specifications
  • Accuracy±1% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)0
  • Max Temperature (° F)200
  • Min Temperature (° C)-8
  • Max Temperature (DegreeC)93
  • Liquid FillOil
  • Wetted Materials316L SS
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi
  • Battery Type10 to 30 VDC
  • Electrical ConnectionsM-12 4-pin DIN connector
  • Output4 to 20 mA
  • HousingStainless Steel
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionIndustrial 316 SS Pressure Transmitter, 0-100 psi
  • Warranty1 year
Reviews
Q&A