Dwyer 2020 Magnehelic Differential Pressure Gauge, Type , 0 to 20" WC

Representative image only.

Dwyer 2020 Magnehelic Differential Pressure Gauge, Type , 0 to 20" WC

Dwyer | Mfr: 2020| Item: 6846270

The industry standard in indicating low air or gas pressures of positive, negative, or differential pressures

$150.65CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$150.65CAD / Each

Buy It Together

Current Item

Dwyer 2020 Magnehelic Differential Pressure Gauge, Type , 0 to 20" WC
Dwyer 2020 Magnehelic Differential Pressure Gauge, Type , 0 to 20" WC
6846270

$150.65CAD / Each
+ + =
Total Price 521.57 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two 1/8" NPT plugs, two 1/8" rubber tubing adapters, and three mounting adapters with screws

Key Features

  • Large, easy-to-read 4" (102 mm) dial
  • No manometer fluid to evaporate, freeze, or cause toxic or leveling problems
  • 1 year warranty

More About this Item

The Magnahelic guage is the industry standard to measure fan and blower pressures, filter resistance, air velocity, furnace draft, pressure drop across orifice plates, liquid levels with bubbler systems, and pressures in fluid amplifier or fluidic systems. The gauge's motion is damped with high-viscosity silicone fluid. The zero adjustment screw is conveniently located in the plastic cover, and is accessible without removing the cover. O-ring seal provides pressure tightness. Rugged design resists shock, vibration, and overpressure.

The helix is precision-made from an alloy of high magnetic permeability. Mounted in jeweled bearings, it turns freely, following the maganetic field to move the pointer across the scale. The samarium cobalt magnet is mounted at one end of the range spring and rotates the helix without mechanical linkages.

1 Year Warranty
Specifications
  • Accuracy±2% full-scale
  • Dial Size (in)4
  • Dial Size (mm)102
  • Min Pressure (in WC)0
  • Max Pressure (in WC)20
  • Wetted MaterialsAluminum
  • CaseAluminum
  • Lens Materialacrylic
  • Process Connection1/8" NPT
  • Unit Of Measurement" WC
  • Displayanalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.50
  • DescriptionMagnehelic Differential Pressure Gauge, Type , 0 to 20" WC
  • Warranty1 year
Reviews
Q&A