DWK Life Sciences (Kimble) Glass Vacuum Desiccator with Collar, 250 mm

Representative image only.

DWK Life Sciences (Kimble) Glass Vacuum Desiccator with Collar, 250 mm

DWK Life Sciences (Kimble) | Mfr: 31200-250| Item: 0653631

Greased collar valve allows for better grip and greater degree of durability

$1,688.50CAD / Each

$1,688.50CAD / Each

Buy It Together

Current Item

DWK Life Sciences (Kimble) Glass Vacuum Desiccator with Collar, 250 mm
DWK Life Sciences (Kimble) Glass Vacuum Desiccator with Collar, 250 mm
0653631

$1,688.50CAD / Each
+
Cole-Parmer Glass Dome Desiccator, 6" (15 cm) dia
0652541

$188.23CAD / Each
=
Total Price 1876.73 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximum vacuum of 20" Hg

More About this Item

Manufactured from soda-lime glass these vacuum desiccators include a lid with collar valve, metal plate, and a recessed base for desiccant containment. Conform to USP Type III and ASTM E438, Type II requirements. Valve stem accepts 5/16" ID flexible tubing.

Specifications
  • Plate Size (mm)250
  • Exterior Height (InchShort)13
  • Exterior Height (cm)33
  • MaterialGlass
  • DescriptionGlass Vacuum Desiccator with Collar, 250 mm
Reviews
Q&A