DWK Life Sciences (Kimble) Glass Desiccator with Plastic top Knob, 150 mm

Representative image only.

DWK Life Sciences (Kimble) Glass Desiccator with Plastic top Knob, 150 mm

DWK Life Sciences (Kimble) | Mfr: 31050-150| Item: 0653641

Durable and efficient for daily use

$679.97CAD / Each

$679.97CAD / Each
Product Description

Key Features

  • Conforms to USP Type III and ASTM E438, Type II requirements

More About this Item

Soda-lime glass desiccators include a metal plate, s solid lid with a threaded plastic top knob and a recessed base for containment of desiccant. Excellent for storage of hygroscopic chemicals, and to prevent absorption of moisture when using crucibles, weighing bottles, and watch glasses.

Specifications
  • Plate Size (mm)150
  • Exterior Height (InchShort)10
  • Exterior Height (cm)25.5
  • MaterialGlass
  • DescriptionGlass Desiccator with Plastic top Knob, 150 mm
Reviews
Q&A