Drierite 24025 Indicating Desiccant, 10-20 Mesh; 25 lb Drum

Representative image only.

Drierite 24025 Indicating Desiccant, 10-20 Mesh; 25 lb Drum

Drierite | Mfr: 24025| Item: 0893426

Keeps samples dry and moisture free

$668.92CAD / Each

$668.92CAD / Each

Buy It Together

Current Item

Drierite 24025 Indicating Desiccant, 10-20 Mesh; 25 lb Drum
Drierite 24025 Indicating Desiccant, 10-20 Mesh; 25 lb Drum
0893426

$668.92CAD / Each
+ + + +
Cole-Parmer Glass Dome Desiccator, 6" (15 cm) dia
0652541

$188.23CAD / Each
+ +
DuPont MOLYKOTE® High Vacuum Grease, 5.3 oz
7975130

$116.55CAD / Each
+
Cole-Parmer Indicating Desiccant, 8 Mesh; 500g
8840160

$157.28CAD / Each
=
Total Price 3205.15 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Solves all types of drying problems
  • Can be regenerated repeatedly for reuse

More About this Item

Made from the naturally occurring mineral, gypsum (calcium sulfate), these desiccants maintain a dry atmosphere in storage spaces, vaults, commercial packages, and other enclosures. They also offer protection of hygroscopic materials or materials subject to mildew, corrosion, rust, or other deterioration caused by high humidity. Several varieties are available to solve all types of drying problems. Choose indicating or non-indicating desiccant.

Indicating desiccant is impregnated with cobalt chloride. It starts as a blue color when dry and changes to pink upon absorption of moisture. This allows you to know that dryness is being maintained and signals when the drying agent should be replaced.

Nonindicating desiccant features neutral pH, constant in volume, chemically inert except toward water, insoluble in organic liquids and refrigerants, non-disintegrating, non-wetting, non-toxic, non-corrosive, non-channeling, generally recognized as safe (GRAS) by the FDA, not regulated by OSHA, and is economical to use.

Specifications
  • MaterialIndicating Desiccant - Anhydrous calcium sulfate
  • ColorBlue to pink
  • DescriptionIndicating Desiccant, 10-20 Mesh; 25 lb Drum
  • Mesh Size10-20
Reviews
Q&A