Dimco-Gray 300 Large Dial Darkroom Timer/Controller, 60 minute; 115 VAC

Representative image only.

Dimco-Gray 300 Large Dial Darkroom Timer/Controller, 60 minute; 115 VAC

Dimco-Gray | Mfr: 7-300-160R| Item: 0868304

View minutes and seconds in total darkness!

$692.49CAD / Each

for an additional
$116.69CAD / Each
for an additional
$238.32CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$692.49CAD / Each

Buy It Together

Current Item

Dimco-Gray 300 Large Dial Darkroom Timer/Controller, 60 minute; 115 VAC
Dimco-Gray 300 Large Dial Darkroom Timer/Controller, 60 minute; 115 VAC
0868304

$692.49CAD / Each
+
InnoCal NIST-Traceable Calibration; Timer/Stopwatch
1706000

$116.69CAD / Each
=
Total Price 809.18 ADD 2 ITEMS TO CART
Product Description

Includes

a 5-ft (1.5-m) power cord with a three-prong plug.

Key Features

  • 1 year warranty

More About this Item

The luminescent and easy- to-read numerals on 6-½" diameter face, dial, and hands makes this timer an excellent choice for precise timing required in light-sensitive processing. Set by seconds, minutes or a combination of the two. The dual-cam timing system renders precise timing (±0.015% at maximum dial setting) over long intervals.
Timer features on/off, low, or high volume buzzer with manual shutoff. Two, three-wire receptacles rated at 600 watts each can control most darkroom equipment, or use with a relay for heavier loads.
High-impact, chemical and moisture resistant case has a recessed handle in the back and key holes for wall mounting. Plastic boot over the power switch prevents corrosion from chemicals or water.

Canadian Standards Association1 Year WarrantyUL Listed.
Specifications
  • Timing Capacity60 minutes
  • Timing ModesSingle event
  • Count DirectionDown
  • Number of Channels1
  • Resolution1 sec
  • AlarmBuzzer
  • Displayanalog
  • CertificationsCSA, UL
  • Power (VAC)100 to 130
  • Power (Hz)50/60
  • Height (InchShort)7 1/2
  • Depth (in)2 1/2
  • Width (InchShort)7 1/2
  • Height (cm)19.1
  • Depth (cm)6.4
  • Width (cm)19.1
  • DescriptionLarge Dial Darkroom Timer/Controller, 60 minute; 115 VAC
  • Warranty1 year
Reviews
Q&A