Digi-Vac M22W M Ultra-Compact Vacuum Transmitter, LCD, Varian 531 TC Sensor, RS232

Representative image only.

Digi-Vac M22W M Ultra-Compact Vacuum Transmitter, LCD, Varian 531 TC Sensor, RS232

Digi-Vac | Mfr: CHIRP-531| Item: 6843707

Transmitter mounts directly to thermocouple gauge tube, freeing up bench or panel space

$1,088.10CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,088.10CAD / Each

Buy It Together

Current Item

Digi-Vac M22W M Ultra-Compact Vacuum Transmitter, LCD, Varian 531 TC Sensor, RS232
Digi-Vac M22W M Ultra-Compact Vacuum Transmitter, LCD, Varian 531 TC Sensor, RS232
6843707

$1,088.10CAD / Each
+ =
Total Price 1352.94 ADD 2 ITEMS TO CART
Product Description

Includes

thermocouple gauge tube and AC adapter with line cord.

Key Features

  • Transmits analog (0 to 24 V) and RS-232 signals via DB9 connector
  • Solid-state electronics add durablility
  • Replaceable thermocouple gauge tube prolongs transmitter life
  • Wide measurement range pinpoints both gross and fine system leaks
  • Screen orientation allows easier reading
  • 1 year warranty

More About this Item

Perfect for tight spaces or when bench and panel space is at a premium, the meter will connect to the thermocouple gauge tube, which also eliminates the need for a long cable between sensor and meter. With no moving parts inside the transmitter and the ability to replace the gauge tube in the field, the meter is reliable, durable, and long-lived.

UL Listed to Canadian safety standards.1 Year Warranty
Specifications
  • Accuracy±1 mTorr below 0.009 Torr, ±7% of reading from 0.010 to 0.099 Torr, ±10% of reading from 0.1 to 0.999 Torr, ±15% of reading from 1.0 to 9.9 Torr, ±50% of reading from 10 to 160 Torr, ±25% of reading above 160 Torr
  • Process Connection1/8" NPT(M) or KF/NW
  • Battery Type100 to 240 VAC, 50/60 Hz
  • Output0 to 24 VDC, RS-232
  • Media CompatibilityClean, dry air and nitrogen
  • Depth (in)2 45/64
  • Height (in)2 11/64
  • Width (in)2 47/64
  • DescriptionM Ultra-Compact Vacuum Transmitter, LCD, Varian 531 TC Sensor, RS232
  • Warranty1 year
Reviews
Q&A