Digi-Sense Probe Type-J 9" L Fbrgls Spdlug

Representative image only.

Digi-Sense Probe Type-J 9" L Fbrgls Spdlug

Digi-Sense | Item: 9044638

Davis Instruments can provide many additional configurations beyond those listed here

$102.55CAD / Each

for an additional
$340.35CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$102.55CAD / Each

Buy It Together

Current Item

Digi-Sense Probe Type-J 9" L Fbrgls Spdlug
Digi-Sense Probe Type-J 9" L Fbrgls Spdlug
9044638

$102.55CAD / Each
+ =
Total Price 566.67 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 316 stainless steel sheath
  • 1 year warranty

More About this Item

Magnesium Oxide insulated thermocouples, commonly referred to as MgO thermocouples, are used in many process and laboratory applications. Many desirable characteristics make them an excellent choice for general and special purpose applications. They are available in all thermocouple element types, single or dual elements, a wide variety of sheath diameters / materials, rugged in nature, bendable, and have fairly high temperature ratings. The thermocouples listed are commonly used; however, Davis Inotek Instruments can provide many additional configurations beyond those listed.

1 Year Warranty
Specifications
  • Probe TypeJ
  • Connector TypeSpade Lugs
  • Sheath Length (in)9
  • DescriptionProbe Type-J 9" L Fbrgls Spdlug
  • Warranty1 year
Reviews
Q&A