Digi-Sense Probe Type-J 12" L Fbrgls SS Pl

Representative image only.

Digi-Sense Probe Type-J 12" L Fbrgls SS Pl

Digi-Sense | Item: 9044636

Davis Instruments can provide many additional configurations beyond those listed here

$125.68CAD / Each

for an additional
$340.35CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$125.68CAD / Each

Buy It Together

Current Item

Digi-Sense Probe Type-J 12" L Fbrgls SS Pl
Digi-Sense Probe Type-J 12" L Fbrgls SS Pl
9044636

$125.68CAD / Each
+ =
Total Price 589.80 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 316 stainless steel sheath
  • 1 year warranty

More About this Item

Magnesium Oxide insulated thermocouples, commonly referred to as MgO thermocouples, are used in many process and laboratory applications. Many desirable characteristics make them an excellent choice for general and special purpose applications. They are available in all thermocouple element types, single or dual elements, a wide variety of sheath diameters / materials, rugged in nature, bendable, and have fairly high temperature ratings. The thermocouples listed are commonly used; however, Davis Inotek Instruments can provide many additional configurations beyond those listed.

1 Year Warranty
Specifications
  • Probe TypeJ
  • Sheath Length (in)12
  • DescriptionProbe Type-J 12" L Fbrgls SS Pl
  • Warranty1 year
Reviews
Q&A