Digi-Sense Precalibrated Humidity and Temperature Indicator with External Probe

Representative image only.

Digi-Sense Precalibrated Humidity and Temperature Indicator with External Probe

Digi-Sense | Item: 2025031

Designed to gauge proper humidity levels

$80.96CAD / Each

$80.96CAD / Each

Buy It Together

Current Item

Digi-Sense Precalibrated Humidity and Temperature Indicator with External Probe
Digi-Sense Precalibrated Humidity and Temperature Indicator with External Probe
2025031

$80.96CAD / Each
+ + + + =
Total Price 1766.67 ADD 5 ITEMS TO CART
Product Description

Includes

Built-in desktop stand, wall-mounting bracket, one AAA battery and NIST-traceable calibration report with data supplied by InnoCal. Model 20250-31 also includes an external temperature probe with a 3 ft cable.

1 AAA battery.

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Unique environment comfort indicator
  • Displays both temperature and humidly
  • 2 year warranty

More About this Item

The Digi-Sense Thermohygrometer Indicators are designed to display temperature, humidity and time. The unique environment comfort indicator lets the user know how the level of humidity is affecting comfort, to high, low or ideal. Advanced features include °F/°C unit selection, min/max reading for temperature and humidity, environment comfort indicator, clock with alarm and date.

Plus the NIST-traceable precalibration means you get reliable measurements right out of the box, saving you time and money

Model 20250-31 has built-in temperature and humidly sensors for indoor measurements and an external temperature probe for remote monitoring of indoor or outdoor applications.

NIST Traceable CalibrationTwo year warranty
Specifications
  • Min RH Range (%)10
  • Max RH Range (%)90
  • RH Accuracy±5% RH; ±8% RH above 80% and below 40% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)120
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Min Probe Temperature (DegreeF)-58
  • Min Probe Temperature (DegreeC)-50
  • Max Probe Temperature (DegreeF)158
  • Max Probe Temperature (DegreeC)70
  • Probe Temperature AccuracySee probe manual
  • Battery1 AAA (included)
  • Height (in)4 9/16
  • Width (in)2 3/4
  • Depth (in)9/16
  • DescriptionPrecalibrated Humidity and Temperature Indicator with External Probe
  • Warranty2 year
Reviews
Q&A