Digi-Sense Digital Pressure Gauge, 0 to 100 psi, 2.5" dia, 1/4" NPT(M), Air/Gas Only

Representative image only.

Digi-Sense Digital Pressure Gauge, 0 to 100 psi, 2.5" dia, 1/4" NPT(M), Air/Gas Only

Cole-Parmer | Item: 6895059

Signal conditioned for temperature

$197.43CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$197.43CAD / Each

Buy It Together

Current Item

Digi-Sense Digital Pressure Gauge, 0 to 100 psi, 2.5" dia, 1/4" NPT(M), Air/Gas Only
Digi-Sense Digital Pressure Gauge, 0 to 100 psi, 2.5" dia, 1/4" NPT(M), Air/Gas Only
6895059

$197.43CAD / Each
+ + + +
Cole-Parmer Digital Gauge, 760 Torr; 1/4"; NPT(M)
6893680

$623.98CAD / Each
+
Cole-Parmer Black Boot for Digital Pressure Gauges
6893695

$46.85CAD / Each
=
Total Price 1568.12 ADD 6 ITEMS TO CART
Product Description

Includes

Rubber boot and 9V battery.

Key Features

  • ±1% full-scale accuracy
  • Read pressure in psi, Bar, or MPA
  • Laser-welded stainless steel design
  • 1 year warranty

More About this Item

The all laser-welded 316L stainless steel gauge is designed for superior media isolation and can be used in a wide variety of applications including marine, refrigeration, pumps, hydraulics, pneumatics, and wastewater.


Simple keypad operation features auto zero and peak hold, and can set display to show pressure in psi, bar, and MPa. Program features also include a display power down after three minutes to save battery life.


Models 68950-58, -59, and -60 are designed for pneumatic use only; they feature a 304L stainless steel pressure port. These gauges should only be used with dry air and noncorrosive gases.

1 Year Warranty
Specifications
  • Accuracy±1% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (DegreeC)85
  • Wetted Materials304L SS
  • CaseABS plastic with protective rubber boot
  • Lens Materialpolycarbonate
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, mPa, bar
  • Display4-digit LCD, 0.65"H
  • Battery Type1 9V (included)
  • Battery Life1000 hours
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.1 psi
  • DescriptionDigital Pressure Gauge, 0 to 100 psi, 2.5" dia, 1/4" NPT(M), air/gas only
  • Warranty1 year
Reviews
Q&A