Digi-Sense CFM/CMM Vane Thermoanemometer with NIST-Traceable Calibration

Representative image only.

Digi-Sense CFM/CMM Vane Thermoanemometer with NIST-Traceable Calibration

Digi-Sense | Item: 2025014

High precision with extra large backlit LCD and flow area data storage

$348.46CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$348.46CAD / Each

Buy It Together

Current Item

Digi-Sense CFM/CMM Vane ThermoanemoMeter with NIST-Traceable Calibration
Digi-Sense CFM/CMM Vane ThermoanemoMeter with NIST-Traceable Calibration
2025014

$348.46CAD / Each
+ + =
Total Price 1287.01 ADD 3 ITEMS TO CART
Product Description

Includes

vane probe sensor with 3.9-ft (1.2-m) cable, three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal.

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards.
  • User-selectable units of measure eliminate the need for conversion
  • Measure air velocities up to 5900 ft/min (30 m/s) to cover a broad range of applications
  • Measure air flow up to 999,900 CFM, 999,900 CMM
  • Two memory locations, one CFM and one CMM, store commonly used vent area sizes to save you time
  • Large dual-function 4-digit LCD with backlight for easy reading
  • Auto power-off extends battery life
  • Fits comfortably in your hand
  • 2 year warranty

More About this Item

The Digi-Sense CFM/CMM vane thermoanemometer is designed for precision air velocity and airflow measurements in seven user-selectable units of measurement (ft/min, m/s, mph, km/h, knots, CFM, and CMM). The instrument will help you meet cooling and environmental requirements for safety and comfort. The large dual display allows you to simultaneously read air velocity or airflow, and air temperature (°F/°C).

Two year warrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Max Air Velocity (ft/min)5900
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.01 m/s, 0.1 km/hr, 0.1 mph, 0.1 knots)
  • Air Velocity Accuracy±(3% + 40 ft/min or 0.2 m/s)
  • Max Air Volume (CFM)999900
  • Min Air Volume (CFM)0
  • Volume Resolution0.001 to 100 CFM (0.001 to 1 m³/min)
  • Number Of Temperature Channels1
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±4°F (2°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Probe Diameter (in)2 3/4
  • Width (in)2 1/2
  • Height (in)1
  • Length (in)6 3/4
  • Battery3 AAA (included)
  • Battery Life40 hours, typical
  • DescriptionCFM/CMM Vane Thermoanemometer with NIST Traceable Calibration
  • Warranty2 year
Reviews
Q&A