Digi-Sense 1000A AC Clamp Meter with NIST-Traceable Calibration

Representative image only.

Digi-Sense 1000A AC Clamp Meter with NIST-Traceable Calibration

Digi-Sense | Item: 2025057

Instantly view power variations on the analog bar graph

$168.33CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$168.33CAD / Each
Product Description

Includes

Test leads, one 9 V battery, and NIST-traceable calibration report supplied by InnoCal.

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Large characters and backlight lets you read the display in all kinds of conditions
  • Easily select a function with a single rotary switch
  • Conveniently hold or “freeze” a reading for times when you can’t see the display
  • Be confident—the best measurement range is automatically selected
  • Stay safe and prevent damage with overload protection
  • Get increased durability with rugged double-molded housing and ergonomic grip
  • CAT III-600 V safety rating
  • 2 year warranty

More About this Item

Use our Digi-Sense digital clamp meters to reliably measure the power quality running to your equipment, quickly uncovering hidden electrical issues. Perfect for everyday use, the units measure AC current to 1000 A AC, voltage (AC and DC), resistance, capacitance, frequency, and duty cycle. Plus you’ll work more efficiently with these special functions—autoranging, data Hold, Max/Min readings, diode test, audible continuity check, low-battery indication, and auto power-off. The 1-3/16" (30 mm) jaw opening is ideal for getting inside small compartments or boxes with tightly arranged electrical wires.
Model 20250-58 is a true workhorse—it adds on DC current measurement to 1000 A DC, True RMS for more accurate current readings, and temperature measurement via a type K thermocouple.

Two year warrantyConformite EuropeenneNIST Traceable CalibrationUL Listed.
Specifications
  • DC Min (Volts)0.6
  • DC Max (Volts)1000
  • DC Voltage Accuracy ±2.0%
  • AC Min (Volts)6
  • AC Max (Volts)750
  • Ac Voltage Accuracy±2.0%
  • AC Min (amps)60
  • AC Max (amps)1000
  • AC Current Accuracy±2.0%
  • Resistance Min (Ω)600
  • Resistance Max (MΩ)60
  • Capacitance Min (nF)40
  • Capacitance Max (nF)4000000
  • Capacitance Accuracy±5.0%
  • Frequency Min (Hz)9.999
  • Frequency Max (MHz)10
  • Frequency Accuracy1.2% reading
  • Resistivity Accuracy±3.5%
  • ContinuityYes
  • Continuity / Diode TestYes
  • Diode Tester0.3 mA
  • Max Temperature (° F)1832
  • Max Temperature (° C)1000
  • Temperature Accuracy±3.0%
  • Count6000
  • Display6000 counts LCD
  • Max Clamp Size1.2
  • Safety RatingCAT II 2,000 V, Pollution degree 2, CAT III 600 V
  • Power9 V battery
  • Width (in)1.7
  • Length (in)3.15
  • Height (in)8.03
  • Width (cm)4.3
  • Length (cm)8
  • Height (cm)20.4
  • Description1000A AC Clamp Meter with NIST Traceable Calibration
  • Warranty2 Years
Reviews
Q&A