Dickson SC367 3" Temperature Chart Recorder; -14 to 32 F (-25 to 0 C)

Representative image only.

Dickson SC367 3" Temperature Chart Recorder; -14 to 32 F (-25 to 0 C)

Dickson | Mfr: SC367| Item: 8001400

High accuracy and resolution for regulatory compliance monitoring or quality control

$592.67CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$592.67CAD / Each

Buy It Together

Current Item

Dickson SC367 3" Temperature Chart Recorder; -14 to 32 F (-25 to 0 C)
Dickson SC367 3" Temperature Chart Recorder; -14 to 32 F (-25 to 0 C)
8001400

$592.67CAD / Each
+ + =
Total Price 1112.77 ADD 3 ITEMS TO CART
Product Description

Includes

one AA battery and one pen.

Key Features

  • 1 year warranty

More About this Item

Use these compact temperature recorders for monitoring and recording data in almost any location. These recorders are calibratable for accurate recording in refrigerators, freezers, incubators, and more. Units are °F/°C and 24-hour or 7-day selectable with a sturdy case that protects the recorders from damage in harsh environments. Units are wall-mountable or free-standing depending on your application requirements.

1 Year Warranty
Specifications
  • Chart TypeCircular
  • Chart Speed24 hour; 7 day (user selectable)
  • Chart Diameter (in)3
  • Temp SensorBi-metallic strip
  • Max Temperature (° F)32
  • Min Temperature (° F)-14
  • Max Temperature (° C)0
  • Min Temperature (° C)-25
  • Temperature Accuracy±2.0°F (±1.0°C)
  • Width (in)3 3/4
  • Height (in)3 3/4
  • Depth (in)2 1/4
  • Width (cm)9.5
  • Height (cm)9.5
  • Depth (cm)5.7
  • Battery Type1 AA (included)
  • Description3" Temperature Chart Recorder; -14 to 32 F (-25 to 0 C)
  • Warranty1 year
Reviews
Q&A