Dickson 3" Circular Chart Recorder Paper, -14 to 32°F, 7 Days, 60/Box

Representative image only.

Dickson 3" Circular Chart Recorder Paper, -14 to 32°F, 7 Days, 60/Box

Dickson | Mfr: C302| Item: 8001154

Monitor with precision accuracy for quality control

$117.28CAD / Box of 60

$117.28CAD / Box of 60

Buy It Together

Current Item

Dickson 3" Circular Chart Recorder Paper, -14 to 32°F, 7 Days, 60/Box
Dickson 3" Circular Chart Recorder Paper, -14 to 32°F, 7 Days, 60/Box
8001154

$117.28CAD / Box of 60
+ =
Total Price 1667.07 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Only authentic Dickson charts and pens guarantee accuracy
  • Dickson charts are a great way to archive your monitoring history
  • Flexible options to choose time, temperature, and size

More About this Item

Choose the paper to meet your application needs.

Specifications
  • Chart TypeCircular
  • Chart Speed7 day
  • Chart Diameter (in)3
  • Max Temperature (° F)32
  • Min Temperature (° F)-14
  • Description3" Circular Chart Recorder Paper, -14 to 32°F, 7 Days, 60/Box
Reviews
Q&A