Dickson PR325 Pressure logger with display, 0 to 300 PSI

Representative image only.

Dickson PR325 Pressure logger with display, 0 to 300 PSI

Dickson | Mfr: PR325| Item: 6851205

Monitor pressure up to 500psi at-a-glance or with one-step data retrieval

$997.34CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$997.34CAD / Each

Buy It Together

Current Item

Dickson PR325 Pressure logger with display, 0 to 300 PSI
Dickson PR325 Pressure logger with display, 0 to 300 PSI
6851205

$997.34CAD / Each
+ + =
Total Price 1689.39 ADD 3 ITEMS TO CART
Product Description

Key Features

  • USB-enabled triple speed downloading
  • 1-second sampling rate
  • IP68 case
  • FLASH card option
  • User replaceable battery
  • Pressure sensor includes built in diaphragm seal
  • 1 year warranty

More About this Item

One-step data retrieval from datalogger to a FLASH memory card makes the routine of gathering data fast and easy. By pressing a single button, all your data will be downloaded to the removable memory card (optional), thereby eliminating the need to bring a laptop or move the datalogger. A Card Reader Kit, 23036-52, and a memory card, 23036-53, are all you need for this data retrieval system.

Choose from 0 to 100 psi, 0-300 psi, or 0 to 500 psi models. All models feature LCD display with min/max option, unit of measure indicator, low battery indicator, and much more. An optional locking case is available to prevent tampering.

Conformite Europeenne1 Year WarrantyIP68 Rated
Specifications
  • Chart TypeDigital
  • Max Pressure (PSI)300
  • Min Pressure (PSI)0
  • Pressure Accuracy (PSI)±1% full-scale
  • Memory Size60,000 data points
  • Sampling Rate1 second to 24 hours (programmable)
  • Battery Type1 3V Lithium (included)
  • Battery Life1 year (approximately)
  • DescriptionPressure logger with display, 0 to 300 PSI
  • Warranty1 year
Reviews
Q&A